Welcome to Würth Namibia For trade customers only
HHS® foodsafe adhesive lubricant

For detailed information, other images and documents, please select individual articles from the following table.

HHS® foodsafe adhesive lubricant

Waterproof, synthetic adhesive lubricant with creeping properties
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
Can be used in areas in which food is processed or stored


NSF H1-registered. The product can come into contact with foodstuffs for technical reasons.



Excellent creep properties


  • Lubricates hard-to-reach areas

  • Penetrates very tight spaces and tolerances


Good adhesive properties


  • Wide range of applications, e.g. on vertical lubricating points

  • Resistant to centrifugal forces on turning and rotating parts


Provides long-lasting protection against corrosion and damage to non-ferrous metals



Water-resistant



Resin- and acid-free



Silicone-, acid-, resin- and AOX-free

NoticeIf used in areas in which food is processed or stored, only the minimum quantity technically required should be used. When using as a corrosion protection film for food contact surfaces, completely remove all lubricant before re-starting the appliance.

NSF H1-registered (no.: 140816), meets the requirements of H1, 1998.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.