Welcome to Würth Namibia For trade customers only
Puller, triple leg, double hook
Puller, triple leg, double hook - 1
Puller, triple leg, double hook - 2
Puller, triple leg, double hook - 3

For detailed information, other images and documents, please select individual articles from the following table.

Puller, triple leg, double hook

Reversible wide or narrow hook ends clamp automatically.
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
The greater the pull-off force, the more firmly the puller legs are clamped.


This makes the pulling process especially safe.



The reversible hook ends can be changed according to the application.


Wide hook ends for secure removal and narrow hook ends for applications in cramped spaces.



The wide hook ends feature an 8 mm wide slot


Discs or sprockets can also be removed with M8 screws.



Drop-forged cross-member and hooks



Gas nitrocarburised spindle



Precision-milled feet reliably and gently reach behind parts being pulled off.