Welcome to Würth Namibia For trade customers only
Drilling and cutting foam CUT+COOL

For detailed information, other images and documents, please select individual articles from the following table.

Drilling and cutting foam CUT+COOL

Highly active, high-performance cutting foam for all machining work.
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
  • Well-adhering cutting oil foam

  • Does not drip from the area to be lubricated, therefore also suitable for overhead work

  • Can be washed off with clean water, therefore no degreasing work with cleaners is necessary

  • Excellent cooling effect and strong adhesive properties

  • Low consumption, can therefore be used as minimum quantity lubricant

  • Strong performance thanks to high cutting speeds with low tool wear
Notice

Free from sulphur, mineral oil, heavy metals and resin as well as no volatile hydrocarbons. Free from substances that impair wetting of paint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.