Welcome to Würth Namibia For trade customers only
Drill BM 10-E COMPACT

For detailed information, other images and documents, please select individual articles from the following table.

Drill BM 10-E COMPACT

Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel
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
Ergonomic design


  • Excellent weight/power ratio for effortless work

  • Belt clip for simple handling


High precision and long service life


Robust metal quick-action drill chuck



Continuously adjustable speed


Electronic speed control permits gentle force delivery and allows the device to be matched to any application.



Clockwise/anti-clockwise rotation


Inserted screws can be removed. With direct carbon brush changeover, maximum torque is achieved in both running directions.