Welcome to Würth Namibia For trade customers only
Diesel Cure

For detailed information, other images and documents, please select individual articles from the following table.

Diesel Cure

Cleans and protects all standard diesel fuel systems used in passenger cars, trucks, in the maritime industry and agricultural machinery/plants.

See product details

Available in 3 versions
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
Increases the lubricity of diesel


  • Increases the service life of moving parts in the diesel system

  • Lower failure risk of the injection system

  • Improves atomisation


Binds and neutralises acid condensations


  • Protects against corrosion

  • Prevents acid formation


Loosens and removes deposits and resinified areas from the fuel tank through to the combustion chamber


  • Improves atomisation of diesel

  • Ensures precise injection

  • Reduces fuel consumption


Prevents new deposits from forming


Reduces the output of environmentally harmful emissions



Removes water from diesel systems, without damaging the engine


  • Prevents the growth of bacteria

  • Increases the storage stability of diesel


Suitable for all types of diesel, including biodiesel



330 ml are sufficient for up to 400 litres of diesel

Notice

Diesel treated with Diesel Cure still meets the original technical specifications of the relevant applicable fuel standards, which the respective automotive and engine manufacturers stipulate for the warranty.

Approved by MTU Friedrichshafen GmbH and Detroit Diesel Corporation.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.