For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc Turbo
The robust diamond cutting disc with high performance values
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Optimum cutting capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- Cooling holes
- Cleaning cutting
- For use at construction site with changing materials
- EN 12413 European standard
Construction Site
Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks, clay bricks
Turbo
- For dry and wet cutting
- Quick and clean cut
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!