Welcome to Würth Namibia For trade customers only
Hexagon nut DIN 934, A2 stainless steel, plain
Hexagon nut DIN 934, A2 stainless steel, plain - 1
Hexagon nut DIN 934, A2 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut DIN 934, A2 stainless steel, plain

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).