For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All washers in accordance with DIN 7603 are flat seals on static surfaces
They are used to seal static screw pipe connections
- Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance
- Shape A = flat seal
- Heat-resistant up to max. +300°C
The material to be used for producing sealing washers depends on the media present in the pipeline.
When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!