Welcome to Würth Namibia For trade customers only
Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled
Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled - 1
Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled

See product details

Available in 21 versions
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
  • For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level

  • High pressure, tensile and impact forces are transferred without torsion

  • Transfer of high axial forces from the machine part applying pressure to the groove wall

  • Shaft rings can also be used at high speeds

  • The rings can be removed quickly and easily using the appropriate pliers