For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc, carbide-tipped
The disc's specially designed carbide granulate ensures not only excellent durability, but also rapid cuts on an angle grinder
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Time-saving
Different materials can be cut with a single device. No more time-consuming machine and accessory changes.
Quick, clean cuts
- Thanks to special disc design.
- The minimum disc thickness and the presence of damping slits facilitates a high circumferential speed of 80 m/s.
Extremely safe to use
The robust connection between the steel body and carbide granulate ensures durability and safety when cutting (no kick-back effect, e.g. if nails are cut).
Flexible to use and easy to operate
Either rotation direction can be selected.
Hard/softwood, wood with nails, plywood, chipboard, MDF, gypsum plasterboard and fibreboard panels, plastic (cable ducts, pipes or similar) etc. For construction and renovation work, in particular for electricians, plumbers, joiners.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!