Welcome to Würth Namibia For trade customers only
Crimp cable lug, ring shape polyamide insulated

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, ring shape polyamide insulated
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
Expanded insulating sleeve


Harmonised conductors with stronger cable core insulation can be used without any problems.



"Easy entry" insertion


Easy, fast and safe insertion of the conductor



High-quality polyamide


Suitable for use in case of changing loads and temperature fluctuations



UL-certified (0.5-6.0 mm²)

Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Ring shape in accordance with DIN 46237