Welcome to Würth Namibia For trade customers only
Joint seal WÜTOP® Flex-Plus
Joint seal WÜTOP<SUP>® </SUP>Flex-Plus - 1
Joint seal WÜTOP<SUP>® </SUP>Flex-Plus - 2
Joint seal WÜTOP<SUP>® </SUP>Flex-Plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Joint seal WÜTOP® Flex-Plus

One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions. Due to the special embossing, WÜTOP Flex-Plus can be perfectly adapted to all shapes and curvatures.

See product details

Available in 3 versions
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
Ideal alternative to sheet metal and lead flashing



Material adapts perfectly to roof surface:


The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction



No harmful heavy metals such as lead



UV and weather-resistant



Paint-coated surface allows optimum adaptation to the respective tile



Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates



Rounded edges prevent hand injuries

Application area
3D mouldability thanks to surface embossing.
Optimum sealing of junctions (chimneys, skylights, dormers etc.).