Welcome to Würth Namibia For trade customers only
Combination wrench set metric short 17 Pieces
Combination wrench set metric short 17 Pieces - 1
Combination wrench set metric short 17 Pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench set metric short 17 Pieces

With tool rool-up pouch

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (061) 251 888

Prices for customers after login

Version: metric, short design



Drive: Ring side double hexagon


Optimum in relation to the handle resulting in a minimal angle of rotation



Material: Chrome-vanadium-steel


  • Excellent heat treatment property to get optimized hardness

  • Higher abrasion resistance


Surface: Chrome matt plated, open end polished


  • Not slippery in greasy hand

  • Easy recognition


Geometry: Ring side 15º angled down, openend position 15º


  • The bihexagon on the ring side and the 15° open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation

  • The 15º angle of the ring wrench enables more space for fingers or for overcoming obstacles


Easy handling and storage


Sypplied in a pouch with color box



Contents:


17pcs: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm

Standard: DIN 3113 / DIN 475-2