Welcome to Würth Namibia For trade customers only
Clear varnish
Clear varnish - 1
Clear varnish - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Clear varnish

The varnish dries in an extremely short time

See product details

Available in 2 versions
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
  • Allows you to overcoat untreated wood surfaces

  • The clear lacquer is compatible with all AC and NC paints
Notice

Not suitable for synthetic resin varnish.


The two clear varnishes are not suitable for synthetic resin lacquers. Upturn the can after use and spray until the valve is empty.


An adhesion promoter must be used first on varnishable plastics. On account of the large number of plastics, we recommend conducting a spray test beforehand.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.