For detailed information, other images and documents, please select individual articles from the following table.
Clay series cleaning glove
Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easily removes stubborn residues and stains from painted surfaces that cannot be removed by conventional cleaning, producing a mirror-like finish.
- Especially gentle cleaning owing to very low heat development and by excluding aggressive cleaning agents.
- Washable and reusable
- Considerable time, energy and cost savings
- Very easy to apply
Never use the Clay cleaning glove dry.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For fast and effortless removal of paint spray mist, resin, tar and insect remains, especially in the detailing of new and used vehicles. Painted surfaces, glass, chrome, etc.
Rinse the area to be cleaned and the cleaning glove thoroughly with water or PH neutral car shampoo (we recommend highly diluted R1 cleaner Art. 0893125005). Then use the cleaning glove on the damp surface without applying pressure. The surface and the cleaning glove must always be damp when cleaning with the cleaning glove. We recommend moistening the surface and the cleaning glove with a pressure sprayer as required during the cleaning process. After completing the cleaning process, simply remove any residue with a microfibre cloth. The surface is perfectly prepared for polishing or sealing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!