Welcome to Würth Namibia For trade customers only
Carbide burr assortment ALU cut 5 pieces
Carbide burr assortment ALU cut 5 pieces - 1
Carbide burr assortment ALU cut 5 pieces - 2
Carbide burr assortment ALU cut 5 pieces - 3
Carbide burr assortment ALU cut 5 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Carbide burr assortment ALU cut 5 pieces

Specialist tools for machining soft non-ferrous metals, such as aluminium and aluminium alloys <= 10 % silicon, copper, brass and zinc. Also suitable for plastics and wood. Available in ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (061) 251 888

Prices for customers after login

  • High rate of chip removal with high chipping performance and low material adhesion

  • Rake optimised to the application with facet cut

  • Smooth milling behaviour with a high cutting speed

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
  • Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves.

  • Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.

  • Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Discolouration may occur on the shank due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.

  • Materials are generally processed in reverse rotation.

  • Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.