Welcome to Würth Namibia For trade customers only
Calibrated PU tube
Calibrated PU tube - 1
Calibrated PU tube - 2

For detailed information, other images and documents, please select individual articles from the following table.

Calibrated PU tube

Polyurethane,
flexible (hardness: 98 shA)

See product details

Available in 5 versions
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
  • High-precision calibrated tube in transparent or coloured polyurethane

  • Tube excellent flexibility

  • Low friction coefficient due to very smooth inner and outer walls

  • Operating temperature: -15 °C to +80 °C

When selecting the tube, refer to outer diameter


Non-food sectors. Not for use with vehicle braking systems


Calibration: +/- 0.10 to 0.15 mm