Welcome to Würth Namibia For trade customers only
Cable grommet, one-sided
Cable grommet, one-sided - 1
Cable grommet, one-sided - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable grommet, one-sided

See product details

Available in 2 versions
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
  • Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)

  • Temperature range: -40°C to +120°C

  • Tolerances according to ISO 3302-1 M2

  • Material: EPDM rubber

  • Colour: black

ROHS-compliant