For detailed information, other images and documents, please select individual articles from the following table.
Butyl car body sealing tape
For universal use for sealing overlaps and screw connections in the vehicle sector and in container and caravan construction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent adhesive property
The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.
Good resistance to UV, weather and water
Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).
Resistant to ageing and high temperatures
- When used correctly, adhesion and perfect sealing can last for several years
- Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork
Impervious to vapour diffusion
The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.
Noise-damping and vibration-damping
Self-fusing
Solvent-free and silicone-free
Immediate seal
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Universal use for sealing overlaps and screw connections in the vehicle sector, container and caravan construction, e.g.: Between mudguards and bodywork On brakes and tail lights On trims and sunroofs Can also be used for general sealing to protect against dust, moisture and vibration in electrical work, mechanical engineering and construction as well as in air conditioning and ventilation e.g. between screwed parts, seam areas, joints, all kinds of housings and pipe penetrations.
The surfaces to be sealed must be dry, capable of bearing load and free from grease and dust. The application temperature should not be below +5°C. Absorbent and porous surfaces must be pre-treated with Würth butyl/bitumen primer (art. no. 0892875). The bodywork tape must be carefully pressed onto the surface. Pressing the sealing surfaces together results in a perfect seal. Butyl has a "cold flow" tendency (flow characteristic of the tape). Butyl products should therefore always be secured mechanically, e.g. screwing the parts, applying a press-on profile. Using excessive contact pressure on the profile will cause the sealing compound to be "pushed out". Never compress butyl products to the zero point (use the supplied washer as a spacer).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!