For detailed information, other images and documents, please select individual articles from the following table.
Bristle disc
For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Cast from one piece
- No bristles become detached
- Controlled and quiet work
Unique, tough ceramic abrasive grain
High cutting performance, aggressive and extremely long service life without intense grinding pressure
Suitable for up to 25,000 rpm
Can be used on virtually all hand-operated power tools
High level of consistent efficiency right until the entire disc is completely worn
Cost savings
Tool-free quick-change mounting systems for diameters 50 mm and 75 mm
Quick and easy installation
Integrated M14 thread for diameter 115 mm
No special backing pad required
For removing tough, thick and thin deposits such as paint, rust, scale, adhesive areas, gasket residues, coatings or dirt on all types of metal, as well as for cleaning concrete, natural stone, wood and plastics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!