For detailed information, other images and documents, please select individual articles from the following table.
Brake line wrench set, flexible, 4 pieces
Complete brake line wrench set to cover most common wrench sizes from 8 mm to 15 mm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: Chromium-vanadium steel
- Surface: chrome-plated, matt
- Uniquely designed product with flexible head to tighten or loosen hard-to-reach nuts and bolts on closed and bolted pipe systems
- Can be opened and closed to access the bolt or nut
- Even clamps onto rounded edges
- Power transferred on the sides
- Ratchet function with spring opening
- The greater the pressure on the tool, the higher the transfer of force
Specially designed for use in the automobile industry, brake lines, radiator systems, servo systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!