Welcome to Würth Namibia For trade customers only
Brake line wrench set, flexible, 4 pieces
Brake line wrench set, flexible, 4 pieces - 1
Brake line wrench set, flexible, 4 pieces - 2
Brake line wrench set, flexible, 4 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Brake line wrench set, flexible, 4 pieces

Complete brake line wrench set to cover most common wrench sizes from 8 mm to 15 mm.
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
  • Material: Chromium-vanadium steel

  • Surface: chrome-plated, matt

  • Uniquely designed product with flexible head to tighten or loosen hard-to-reach nuts and bolts on closed and bolted pipe systems

  • Can be opened and closed to access the bolt or nut

  • Even clamps onto rounded edges

  • Power transferred on the sides

  • Ratchet function with spring opening

  • The greater the pressure on the tool, the higher the transfer of force