Welcome to Würth Namibia For trade customers only
Bolt cutters
Bolt cutters - 1
Bolt cutters - 2
Bolt cutters - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bolt cutters

High-quality bolt cutters with plastic handle up to 48 HRC

See product details

Available in 2 versions
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
  • Long-lasting cutting blades

  • Precision knife with cutting edge hardness of 62 HRC

  • Interchangeable knife head made of high-quality forged steel

  • Double eccentric adjustment unit

  • Each cutting jaw can be replaced separately

  • Reduced pin joint

  • High cutting capacity with little force

  • High-quality tubular steel for maximum effect of action