Welcome to Würth Namibia For trade customers only
Dual Function Air Vacuum / Blow Gun Quick Vac

For detailed information, other images and documents, please select individual articles from the following table.

Dual Function Air Vacuum / Blow Gun Quick Vac

Versatile 2 in 1 tool that is used either as air blow gun, or as an air vacuum gun.
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
Very robust and durable


No moving parts and hence, no wear or service



Fits to a variety of materials


Easily vacuum wood chips, saw dust, metal and glass splinters and other small parts, including wet particles



Easy and convenient to use


  • Low weight design, exceptionally light when blowing, as hose and dust collection bag are not necessary

  • Easy change from suction to blowing action

  • Gun body is oil and petrol resistant
Notice
  • Operate in vacuum mode only with factory dust bag securely attached by hose clamp.

  • Operate with regulated air at a maximum of 90 psi and with 3/8“ air supply line.

  • Operate only with Safety Glasses.