Welcome to Würth Namibia For trade customers only
Pneumatic riveter PNG 014

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic riveter PNG 014

High powered and durable pneumatic riveters for unrivalled performance in ferrous and non-ferrous materials.
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
Simple construction


For easy maintenance



Quick release air valve permits cylinder to return quickly for high speed assembly operations


Prevents overloading for long life.



Quick release of rivet ends


Transparent container with holes



Long lifetime


Durable chromed steel nose and trigger, Strong aluminum casted parts



Includes nose pieces for rivets 3/32, 1/8, 5/32, 3/16, 7/32 and 1/4 Inch (2.4, 3.2, 4, 4.8, 5.6 and 6.4 mm)

Notice
  • With change of the nose piece, change the jaw case, front tart jaw, jaw, jaw pusher and jaw pusher spring.

  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery.