For detailed information, other images and documents, please select individual articles from the following table.
RW edition scraper and blade set 52 pieces
Innovative scraper set with steel and plastic blades for universal use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Versatile and effective
- The scraper set can be used for various surfaces and applications, including removing adhesives, residues, coatings and impurities
Ergonomic and safe
- The scraper is equipped with a two-component ergonomic handle that makes it comfortable to use
- The fast locking and unlocking system easily and safely keeps the blades in position
Greater efficiency
- Thanks to the application-specific blade
- Standard scraper blade for general and universal applications
- Extremely sharp black blade with rounded edges to avoid scratches
- Plastic scraper blade perfect for use on delicate surfaces
- HEAVY-DUTY blade with two 60° cutting edges with very high contact pressure for strong, hard coatings
- 4 HEAVY-DUTY 90° blades for removing fragile materials and smoothing surfaces
ORSY® system
- The compact dimensions of the Würth modular grid 4.2.1 enable perfect storage with other ORSY products, for example in the Würth case or in workshop trolley drawers
After use, rotate the blade towards the inside of the support to protect its cutting edge
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!