Welcome to Würth Namibia For trade customers only
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV<SUP>®</SUP> drive - 1
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV<SUP>®</SUP> drive - 2
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV<SUP>®</SUP> drive - 3
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV<SUP>®</SUP> drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive

See product details

Available in 5 versions
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
Fast, safe and less strenuous screwing


  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screw bit


  • Both the patented POWERDRIV design and the material of the bit ensure a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage