Welcome to Würth Namibia For trade customers only
Big Bag With closable top

For detailed information, other images and documents, please select individual articles from the following table.

Big Bag With closable top

Single-use polypropylene bag with closable filling skirt at the top and a sealed base
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
  • Complies with standard UNI EN ISO 21898

  • Manufactured entirely from polypropylene, it provides strength and durability for safe use

  • The closable filling skirt at the top provides effective protection of contents during transport and storage

  • Generous dimensions for a large storage capacity, ideal for bulky material

  • Single-use solution for quick and convenient handling, no need to clean or reuse

  • Equipped with reinforced straps for moving with cranes or forklifts

  • The product 099825010 is equipped with two extra straps at the bottom for tipping out the contents safely and easily
Notice

Big Bags are single-use: To maintain the safety factor of 5:1, they can only be used once (filling and emptying)


Not suitable for special or hazardous waste!