Welcome to Würth Namibia For trade customers only
Anti-hologram polish P30 Plus
Anti-hologram polish P30 Plus - 1
Anti-hologram polish P30 Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anti-hologram polish P30 Plus

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints
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
Unique powdered composition made from aluminium oxide


  • Fine removal with simultaneous unique mirror gloss

  • Effortlessly removes sanding grooves from a grain of P3000 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation


Can be applied manually and by machine



Silicone-free

Notice

Due to its chemical composition, this polishing agent is safe when used as intended.


Recommended pad: "Orange" or "Lambskin" polishing pad


In order to achieve an optimum surface without micro-scratches, Anti-Hologram Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.


At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage and transport.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.