For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
High-quality angled gear made from specially hardened steel
Allows a max. torque of 57 Nm or max. rotation speed of 2,000 rpm
Safe stop
thanks to 360°, infinitely adjustable soft grip
Compact design
Especially suitable for all screwing tasks in tight and difficult to access places
Magnetic 1/4" bit holder with quick-change chuck
- Safe stop for screws via magnetic force.
- Suitable for all standard bits, and bit drills with C6.3 and E6.3 mount
Suitable for use with drills and battery-operated screw drillers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!