For detailed information, other images and documents, please select individual articles from the following table.
Throttle valve cleaner
Special, highly active system cleaner for 2- and 4-stroke engines.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Possible to clean without removing components
Overhead valve
Hard-to-reach areas can be easily accessed
Excellent cleaning performance
- Optimum carburettor performance
- Perfect throttle valve function
Quiet engine running
Faults caused by dirty throttle valves or carburettors are rectified.
For various throttle valve units, it is advantageous to remove them in order to be able to optimally clean the underside of the throttle valve.
Suitable for petrol engines only! Clean diesel injection nozzles only when they are removed.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Removes deposits and impurities in the intake and throttle valve area. It can also be used to clean carburettor and calibrated bores and nozzles. Suitable for catalytic converters.
When the engine is turned off, generously spray all parts to be cleaned and allow the active agent to react for 2-3 minutes. Then, with the engine running for approx. 30 seconds, spray into the intake and throttle valve area, while slightly increasing the speed to loosen the deposits.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!