Welcome to Würth Namibia For trade customers only
Adhesive lubricant HHS® 200
Adhesive lubricant HHS<SUP>®</SUP> 200 - 1
Adhesive lubricant HHS<SUP>®</SUP> 200 - 2
Adhesive lubricant HHS<SUP>®</SUP> 200 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 200

High-quality, white long-life maintenance grease with PTFE ensures good temperature and weather resistance with excellent adhesive properties
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
Effective load resilience and noise reduction


  • Eliminates creaking and squeaking noises

  • High pressure resistance and good lubricating effect


Optimal, long-lasting sealing properties


  • Long-lasting lubricant with excellent adhesion and outstanding oxidation stability

  • Reduction in frequency of re-lubrication needed due to wear resistance of the lubricated surfaces

  • Offers long-lasting corrosion protection

  • First-class sealing against weather conditions

  • Excellent sealing behaviour against moisture and dirt


Excellent material compatibility


  • Protects and maintains O-rings and X-rings

  • Does not affect painted base materials

  • Plastic compatibility due to special formula


Special pigmentation


  • Optimum lubrication point detection during maintenance and inspection due to white pigmentation


Contains PTFE solid lubricant


  • Reduction of friction temperature for longer lubrication

  • Good emergency running property and temperature resistance

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.