Welcome to Würth Namibia For trade customers only
3/4 inch spiral socket set

For detailed information, other images and documents, please select individual articles from the following table.

3/4 inch spiral socket set

A solution for seized and stripped bolts and nuts. Suitable for use on commercial vehicles and agricultural machinery.
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
High-precision conical spiral profile



3/4 inch drive per DIN 3122



All sockets also include flats for size 36 external drives



Supplied in a metal case with a high-quality foam insert that holds the tools in place



Suitable for impact screwdrivers



Easy removal of damaged screws or nuts


Thanks to the conical spiral shape



Significant time savings


Allows parts to be quickly loosened instead of heated or drilled



Ideal for threaded rods or studs


Thanks to the external wrench adapter



Contents: 7 pieces


  • 6 x 3/4 inch spiral sockets

27 mm, 30 mm, 32 mm, 33 mm, 34 mm and 36 mm


  • 1 x 3/4 inch ejector pin