For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch impact socket wrench insert DIN 3121/ISO 1174
For gentle installation of light metal rims. Long version with colour code.
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
Design: forged, burnished
Drive: 1/2 inch, hole for locking pin and groove for O-ring
Drive: Hexagon, metric, Powerdriv
Geometry: long
Plastic sleeve
Prevents damage to paint on aluminium rims
Plastic stop inside the socket wrench insert
Protects edges and surfaces of chrome-plated wheel bolts
Plastic sleeve with colour code
Simplifies identification of dimensions and prevents wasting working time
E.g. size 15 for Smart. Size 22 for Opel/Vauxhall Insignia
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!