Welcome to Würth Namibia For trade customers only
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 1
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 2
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 3
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 4
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted

5 pieces. Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (061) 251 888

Prices for customers after login

Up to 50% faster than conventional, ground twist drill


Speed geometry



Outstanding centring during work, even on curved surfaces


135° tip angle and optimised cross thinning



Low friction and rapid chip removal


Exclusive Vario coil



3-face shank (from Ø 4 mm):


  • No movement in the drill chuck: quicker, more pleasant work

  • Optimum power transmission

  • Protects the drill chuck against damage

  • Minimal effort required to open and close the drill chuck


Exclusively available from Würth

Notice

See overview tables for drill bit/material assignments