For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces
Precise high-performance drill bits for machining stainless steel (such as V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1000 N/mm² strength and in cast iron.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rapid drilling with perfect chip removal
Large chip spaces and small core
Ideal for core drill holes
Very precise point geometry for accurate drill holes
Also recommended for use in conventional steel if a longer service life than uncoated HSS drill bits is a priority.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!