For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench set, metric, two-sided
In practical wrench holder, 6 pcs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wrench with ratchet function on the ring and jaw side
Ring side drive:
- POWERDRIV modified, 12 point
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured ring core for smooth and safe running
Jaw side:
- With open ratchet segment
- The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut
- Just turn the wrench to change the direction of rotation
Standard: max. torque in accordance with DIN 899
Geometry:
- Ring side straight
- Jaw position 15°
The ratchet tool is unsuitable for extremely heavy loads (above the torsional resistance). For this reason, we recommend that you first loosen screws or nuts with a conventional open-end spanner, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool
Especially for cap fittings such as brake lines, injection lines, air-conditioning units, hydraulics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!