Welcome to Würth Namibia For trade customers only
Bit assortment 47 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Bit assortment 47 pieces

With the most common 10 mm bits for the motor vehicle and cargo sectors.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (061) 251 888

Prices for customers after login

Application examples: TX insert and triple square profile for cylinder head screws on Fiat, VW and Japanese engines.



Includes 2 adapters in metal case with foam insert with clamping effect.



Contents: 47 pcs.


  • 8 TX bits with hole, 10 mm, length 30 mm

TX 20, 25, 27, 30, 35, 40, 45, 50


  • 8 TX bits, 10 mm, length 75 mm

TX 20, 25, 27, 30, 35, 40, 45, 50


  • 5 hexagon socket Bits, 10 mm, length 30 mm

Sizes 5, 6, 7, 8, 10


  • 5 triple square bits, 10 mm, length 30 mm

XZN M 5, 6, 8, 10, 12


  • 4 triple square bits, 10 mm, length 75 mm

XZN M 6, 8, 10, 12


  • 9 TX insert bits, 10 mm, length 30 mm

RI 5, 6, 7, 8, 9, 10, 12, 13, 14


  • 4 TX insert bits, 10 mm, length 75 mm

RI 5, 6, 8, 10


  • 2 PH bits, 10 mm, length 30 mm

PH 2, 3


  • 1 adapter for 1/2" ratchet

  • 1 adapter for 3/8" ratchet