Welcome to Würth Namibia For trade customers only
Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE
Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE - 1
Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE

Consisting of three power tools in a bag

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (061) 251 888

Prices for customers after login

All units have continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load


ABS 18 COMPACT M-CUBE cordless drill driver


Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.



AWS 18-125 P COMPACT M-CUBE cordless angle grinder


Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.



ASS 18 1/2 inch COMPACT M-CUBE cordless impact driver


Compact and powerful cordless impact driver with adjustable power settings and high breakaway torque for versatile applications.