Welcome to Würth Namibia For trade customers only
Foodstuffs lubricating oil

For detailed information, other images and documents, please select individual articles from the following table.

Foodstuffs lubricating oil

Colourless special lubricant with creeping properties for the food industry as well as for the beverage, pharmaceutical and clinical industries

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (061) 251 888

Prices for customers after login

Low-viscosity and colourless special lubricant with creeping properties


  • Excellent lubricating properties in hard-to-reach areas thanks to low viscosity

  • Excellent creeping and cleaning effect ensures optimum protection of machines and conveyor areas exposed to water

  • Economical

  • No visual impairment with occasional contact between the lubricant and product


  • Odourless and tasteless

  • Good material compatibility on a variety of surfaces such as aluminium, stainless steel, plastics compatible with mineral oil, e.g. PP, PE, PS, nylon, polycarbonate glass, epoxy glass fabric-base plastics, sealing rings.

  • Displaces water

  • Optimum anti-corrosion properties

  • Resin and acid-free

  • Resistant to ageing

  • Silicone and AOX-free

  • In this context, the product may come into occasional contact with food

  • Does not harm skin and mucosa

  • Non-toxic
Proof of Performance
  • NSF H1-registered (no.: 126582), corresponds to H1 requirements

  • Approved by the LGA (Bavarian State Office of Commerce, Nuremberg, Germany)
  • NSF H1-registered (no.: 126582), corresponds to H1 requirements

  • Approved by the LGA (Bavarian State Office of Commerce, Nuremberg, Germany)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.