Welcome to Würth Namibia For trade customers only

Polishing machine EPM 2000-7 CLASSIC

Polisher EPM 12-180 CLASSIC
POLR-EL-(EPM 12-180 CLASSIC)-PLG/M

Art.-no. 5717038160

EAN 4065746015547

Individual price display after login
Polishing machine EPM 2000-7 CLASSIC

Art.-no. 5717038160

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very powerful rotary polishing machine with additional D-handle for more convenient and comfortable operation.

Non-slip D-handle.


Extremely handy and easy maneuverable



Careful, targeted polishing


The smoothest results in terms of finishing



Comfortable operation


Large two-finger trigger switch and anti-vibration system on head handle



Lock-on button


Designed for continuous use at one speed



Conveniently located variable speed


Allows the polishing on different materials



Versatile


The variable speed automatically applies additional power to the motor to maintain speed under load



Rotary function


Its circular rotation (in single direction) allied to the constant speed allows a great paint defect removal and fine waxing finishing

Notice

5717038010


  • Frequency 50Hz

  • Power output 750 W


5717038140


  • Frequency 60Hz

  • Power output 720 W
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaDesigned for a wide range of polishing and sanding applications, and is ideal for automotive and marine detailing as well as stone polishing work (dry application only).

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1200 W

Min./max. idle speed

800-2400 rpm

Max. polishing element diameter

180 mm

Weight of machine

3.4 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information