Plug-in fuse OTO-JM OEM quality
Plug-in fuse OTO-JM
PLGINFSE-(JAP-OTO-JM)-GREY-15A
Art.-no. 073120415
EAN 4056807787831
Register now and access more than 125,000 products
Littelfuse designation: MCASE+TM cartridge fuses
Datasheets(X)
This type is used for a variety of new vehicles, such as Opel and Ford.
Max. current | 15 A |
Colour | Grey |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 120 °C |
Height x width x depth | 15 x 10.7 x 7.7 mm |