Plug-in fuse OTO-JLP OEM quality
Plug-in fuse OTO-JLP
PLGINFSE-(JAP-OTO-JLP)-PINK-30A
Register now and access more than 125,000 products
Jakość OEM
Littelfuse designation: LowProfile JCase® cartridge fuses
Datasheets(X)
Max. current | 30 A |
Colour | Pink |
Max. nominal voltage | 58 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Height x width x depth | 16 x 14.5 x 12 mm |