Plastic rivet opened without pin
Plastic retaining clip open
PLARIV-WO.PIN-DATSUN-INCOVERTING-BLACK
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 11.00-11.00 mm |
Min./max. attachment thickness | 1.00-5.00 mm |
Head diameter | 19.80 mm |
Head height | 2.40 mm |
Length | 19.10 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 0155300051 |
Installation location | Universal |