Welcome to Würth Namibia For trade customers only

Plastic plug-in connectors

QCKPLGCON-PLA-COUPL-STRAIGHT-D12MM

Art.-no. 0885019012

EAN 4066443028274

Individual price display after login
Plastic plug-in connectors

Art.-no. 0885019012

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Straight passage connector for compressed air control lines
  • Operating temperature: -20 °C to +80 °C.

  • Max. permissible operating pressure: 20 bar.
Notice

All pipes, regardless of material, tend to vibrate and move once they reach a certain length. For this reason, secure the brake line pipes (diameter 5 to 16 mm) to the bodywork or chassis with rubberised pipe clamps where possible. Maintain clamp spacing of 1 m to maximum 1.20 m.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.

Instructions

Installation:


Insert polyamide pipe into the quick-action connector while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go



Removal:


Press clamping ring against connection and pull out pipe

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information