Plastic funnel
FUNL-DIA-212MM
Art.-no. 0891410212
EAN 4068362339455
Register now and access more than 125,000 products
Robust quality
- Strong plastic
Datasheets(X)
Liquid volume | 1800 ml |
Design | Conical |
Material | Polypropylene material |
Product weight (per item) | 222.000 g |
Colour | Black |
Diameter of outfeed pipe | 28.9 mm |
Resistance against | Oil, Fuel |