Padlock Brass
Brass padlock
SOLID BRASS PADLOCK 65/50 LONG 80MM
Register now and access more than 125,000 products
- Extremely hard-wearing
- Weatherproof
- With two keys
Material:
- Housing: solid brass
- Bracket: Hardened steel, chrome-plated
- Lock: Brass, zinc-plated
Areas of application:
e.g. toolboxes, workshop trolleys, lockers, gates, containers, sheds, portacabins, trailers, doors, rolling screens, cases etc.
Datasheets(X)
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Material of keys | Nickel silver |
Surface of the buckle | Zinc plated |
Number of keys | 2 PCS |
Housing thickness (B) | 14.4 mm |
Housing height (C) | 80 mm |
Bracket diameter (D) | 8 mm |
Shackle width clearance (F) | 29.5 mm |