Welcome to Würth Namibia For trade customers only

Padlock ABUS aluminium

Padlock ABUS aluminium
ALUMINIUM PADLOCK PURPLE 72/40

Art.-no. 9500008747
EAN 4066443027499

Prices for customers after login
Padlock ABUS aluminium

Art.-no. 9500008747

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of padlock shackle

Hardened steel

Colour

Purple

Surface of the buckle

Zinc plated

Housing thickness (B)

17 mm

Bracket diameter (D)

7 mm

Shackle width clearance (F)

24.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information