Welcome to Würth Namibia For trade customers only

PARALLEL VICE with swivel base

PARAVCE-CAST-SWIVBSE-BLACK-200MM

Art.-no. 0714680200

EAN 4068362339462

Individual price display after login
PARALLEL VICE with swivel base

Art.-no. 0714680200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Casting body with powder coating


  • Hardened clamping jaw


  • Large ground anvil


  • 120 degree swivel base
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of clamping jaw (B1)

200 mm

Max. clamping width (A max)

200 mm

Clamping depth (T)

100 mm

Min./max. pipe diameter in inches

0-0 ft

Length (L1)

400 mm

Height (h)

205 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information