Welcome to Würth Namibia For trade customers only

O-ring assortment Universal, 165 pieces

Universal O-ring assortment, 165 pcs
RG-O-SORT-UNIVERSAL-165PCS
COOLIUS ORSY100

Art.-no. 0964764004
EAN 4024835001267
Prices for customers after login
O-ring assortment Universal, 165 pieces

Art.-no. 0964764004

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Includes all the essential O-rings and sealing rings, and the most common valve inserts used in vehicles, air-conditioning service units and service hoses.

Green colour coding, may be yellow in some individual cases


Prevents confusion (vehicle and air conditioning system manufacturers only use these colours)



Resistant to refrigerant



Contents: 165 pieces


  • 80 o-rings R134a

  • 10 o-rings, pressure switches, male thread

  • 20 o-rings for pressure switches, female thread

  • 2 seals for service hoses

  • 2 seals for quick-action couplings, R134a

  • 12 seals for filling hoses

  • 10 seals for WIGAM hoses

  • 10 o-rings, 6–6/16 inch

  • 4 o-rings for compressors

  • 10 Schrader valves, R134a

  • 5 Schrader valves, R134a/Japan
Notice

The valve inserts must be replaced at each air conditioning service or when maintenance work is carried out on an air conditioning system. This is because debris from the compressor or other components may build up in the valve inserts as a result of activities such as draining and refilling, and this can cause leaks. Please use our range of protective caps and valve inserts when carrying out this type of work.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car air conditioning system

Number of pieces in assortment/set

165 PCS

O-ring assortment Universal, 165 pieces including:
Air conditioning tchnlgy, veh. access.
12 x
Air conditioning tchnlgy, veh. access.

AY-SEAL-A/C-FILLPIP

COOLIUS
Quantity: 12 x
O-ring For vehicle air-conditioning systems
10 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-6,7X1,4MM

COOLIUS
Quantity: 10 x
O-ring For vehicle air-conditioning systems
20 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-7,65X1,78MM

COOLIUS
Quantity: 20 x
O-ring For vehicle air-conditioning systems
20 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-10,82X1,78MM

COOLIUS
Quantity: 20 x
O-ring For vehicle air-conditioning systems
20 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-14,0X1,78MM

COOLIUS
Quantity: 20 x
O-ring For vehicle air-conditioning systems
20 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-17,17X1,78MM

COOLIUS
Quantity: 20 x
O-ring For vehicle air-conditioning systems
10 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-9,25X1,78MM

COOLIUS
Quantity: 10 x
O-ring For vehicle air-conditioning systems
10 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-7,0X1,5MM

COOLIUS
Quantity: 10 x
O-ring For vehicle air-conditioning systems
2 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-15,0X3,0MM

COOLIUS
Quantity: 2 x
O-ring For vehicle air-conditioning systems
2 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-17,12X2,62MM

COOLIUS
Quantity: 2 x
Air conditioning tchnlgy, veh. access.
2 x
Air conditioning tchnlgy, veh. access.

AY-SEAL-A/C-SEVICEPIP

COOLIUS
Quantity: 2 x
Air conditioning tchnlgy, veh. access.
10 x
Air conditioning tchnlgy, veh. access.

AY-SEAL-A/C-(TIGAM-PIP)-3/8IN

COOLIUS
Quantity: 10 x
Schrader valve
10 x
Schrader valve

SCHRADERVLVE-F.A/C-R134A

COOLIUS
Description: Replacement valve for service connections on car air conditioning system R134a
Quantity: 10 x
Universal valve
5 x
Universal valve

VLVE-F.A/C-R134A

COOLIUS
Quantity: 5 x
O-ring For vehicle air-conditioning systems
2 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-10,0X2,0MM

COOLIUS
Quantity: 2 x
O-ring For vehicle air-conditioning systems
10 x
O-ring For vehicle air-conditioning systems

RG-O-HNBR-6,07X1,78MM

COOLIUS
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information